Shop All Wire Rope Clips
Mazzella
Crosby G-450 Galvanized Clip Drop Forged 1-3/8"
Mfr # 1010293
Zoro # G804941018
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mazzella
- MFR # 1010293
- Zoro # G804941018
- Country of Origin United States
- Category Wire Rope Clips
Description
Features: each base has a product identification code (pic) for material traceability, the name crosby or cg, and a size forged into it. Based on the catalog breaking strength of wire rope, crosby wire rope clips have an efficiency rating of 80% for 1/8" - 7/8" sizes, and 90% for sizes 1" through 3-1/2". Entire clip-galvanized to resist corrosive and rusting action. Sizes 1/8" through 2-1/2" and 3" have forged bases. All clips are individually bagged or tagged with proper application instructions and warning information. Clip sizes up through 1-1/2" have rolled threads. Meets or exceeds all requirements of asme b30.26 including identification, ductility, design factor, proof load and temperature requirements. Importantly, these wire rope clips meet other critical performance requirements, including fatigue life, impact properties and material traceability, not addressed by asme b30.26. Look for the red-u-bolt, your assurance of genuine crosby clips.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Sheave, Fibrous Rope, 3/8 in Max Cable Size (RF1767)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1505R2630A3E30B4W4C2P6)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 24,000 lb. WLL (33424)
- CHASE Swinging Door, 7 x 3 ft, Royal Blue, PVC (AIR2003684RBL)
- MAZZELLA Crosby G-450 Galvanized Clip Drop Forged 1" (1010239)
- MAZZELLA Crosby G-450 Galvanized Clip Drop Forged 3/16" (1010033)
- MAZZELLA Crosby G-450 Galvanized Clip Drop Forged 5/16" (1010079)
- MAZZELLA Crosby G-450 Galvanized Clip Drop Forged 1/4" (1010051)
- MAZZELLA Crosby G-429 Galvanized Clip Fist Grip 3/8" (1010514)
- MAZZELLA Crosby G-450 Galvanized Clip Drop Forged 5/8" (1010177)
- LOOS Single Shank Ball, 303 SE/304, Size 1/4 (MS20664C8)
- Mazzella Chains, Ropes & Cables