Shop All Wire Rope Clips
Mazzella
Crosby G-429 Galvanized Clip Fist Grip 5/16"
Mfr # 1010499
Zoro # G704940999
$32.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mazzella
- MFR # 1010499
- Zoro # G704940999
- Country of Origin United States
- Category Wire Rope Clips
Description
Features: entire clip is galvanized to resist corrosive and rusting action. Based on the catalog breaking strength of wire rope, crosby wire rope clips have an efficiency rating of 80% for 3/16"7/8" sizes, and 90% for sizes 1" through 1-1/2". Bolts are an integral part of the saddle. Nuts can be installed in such a way as to enable the operator to swing the wrench in a full arc for fast installation. All sizes have forged steel saddles. All clips are individually bagged or tagged with proper application instructions and warning information. Meets or exceeds all requirements of asme b30.26 including identification, ductility, design factor, proof load and temperature requirements. Importantly, these wire rope clips meet other critical performance requirements, including fatigue life, impact properties and material traceability, not addressed by asme b30.26. Assembled with standard heavy hex nuts. Fist grip wire clips meet or exceed the performance requirements of federal specification ff-c-450 type iii, class 1, except for those provisions required of the contractor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Weep Cord, 3/8 in. x 100 ft., Solid (20TL84)
- DAYTON Idle Sheave (EC-04A)
- ZORO SELECT Steel Utility Cart with Flush Metal Shelves, Flat, 2 Shelves, 1,500 lb (RSCR244838ALD10SPN95)
- US CARGO CONTROL 1" x 20' Rubber Coated Ratchet Strap w/ Vinyl Coated Wire Hooks (2420RCVWH)
- MAZZELLA Crosby G-450 Galvanized Clip Drop Forged 1" (1010239)
- MAZZELLA Crosby G-450 Galvanized Clip Drop Forged 3/16" (1010033)
- MAZZELLA Crosby G-450 Galvanized Clip Drop Forged 1-1/8" (1010257)
- MAZZELLA Crosby G-450 Galvanized Clip Drop Forged 1/2" (1010131)
- MAZZELLA Crosby G-450 Galvanized Clip Drop Forged 3/8" (1010097)
- MAZZELLA Crosby G-450 Galvanized Clip Drop Forged 3/4" (1010195)
- LOOS Fork End, 304 SS, Cable Size 5/16 (MS20667-10)
- Mazzella Wire Rope Clips