Shop All Finishing Nails
Maze Nails
Maze 3D 1.25 in. Trim Stainless Steel Nail Flat Head 1 lb
Mfr # SST30010003
Zoro # G006431645
original price:
$15.49
5% off
new price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Size 3D
- Length 1.25"
Product Information
- Brand Maze Nails
- MFR # SST30010003
- Zoro # G006431645
- UPC # 722147083110
- Country of Origin China
- Category Finishing Nails
Dimensions
Size | 3D |
Length | 1.25" |
Details
Material | Stainless Steel |
Finish | Plain |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY Hex Nut, 5/8"-11, Grade 8 (T5811HNYZ8)
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (141550)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 10 PK (Z9163)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Stainless Steel Plain Finish, 50 PK (U55410.016.0001)
- MAZE NAILS Maze 3D 1.25 in. Trim Stainless Steel Nail Flat Head 1 lb (SST30018252)
- MAZE NAILS Lb 1-1/4" Brn Trim Nail (SST3A0011177)
- MAZE NAILS Maze Nails 249870 1.25 in. Aluminum Trim Nails Box; White - 0.25 lbs (249870)
- MAZE NAILS Maze 2.5 in. Trim Heat Treated Carbon Steel Nail Small Brad Head 1 lb (HT250112)
- MAZE NAILS Nail Trim Wht 3D 1Lb (SST31128252)
- MAZE NAILS Maze Nails 5000300 3D 1.25 in. Trim Stainless Steel Nail Flat Head Plain Shank; 637 Piece (5000300)
- ARROW FASTENER Arrow BN18 18 Ga. X 5/8 in. L Galvanized Steel Brad Nails 1000 pk 0.32 lb (BN1810CS)
- Maze Nails Finishing Nails