Shop All Masonry Nails
Maze Nails
Lb 2" Stl Cut Mas Nail
Mfr # CMH6-1
Zoro # G806715372
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
Product Information
- Brand Maze Nails
- MFR # CMH6-1
- Zoro # G806715372
- UPC # 98342027144
- Country of Origin United States
- Category Masonry Nails
Dimensions
Length | 2" |
Details
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS #6-32 x 3/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-348)
- USA INDUSTRIALS 1/4"-20 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1/4 in Length, 25 PK (ZSCRW-68)
- MAJOR Major: LSA-3 - Locksmith Screw Assortment Kit #3 - Oversize Repair Screws (MJR-LSA-3)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 6 in Length, 10 PK (U51050.037.0600)
- MAZE NAILS Lb 1.5"Stl Cut Mas Nail (CMH4-1)
- MAZE NAILS Maze 1 in. Masonry Heat Treated Carbon Steel Nail Flat Head 1 lb (H53S112)
- MAZE NAILS Cut Hardened Masonry Nails (CMH8530)
- MAZE NAILS Maze Nails CMH6-1 2 in. Hardened Steel Cut Masonry Nail (818536)
- MAZE NAILS Maze 1.5 in. Masonry Heat Treated Carbon Steel Nail Flat Head 5 lb (H55S530)
- MAZE NAILS Maze 2.5 in. Masonry Heat Treated Carbon Steel Nail Flat Head 5 lb (H59S530)
- SITEPRO 1-1/4" (31.8mm) Hi-Magnetic Masonry Nail (20-753)
- Maze Nails Masonry Nails