Shop All Common Nails
Maze Nails
Common Nail, 6 in L, 60D, Carbon Steel, 0.20 ga
Mfr # H530A050
Zoro # G406436981
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Length 6 in
- Penny Size 60D
- Material Carbon Steel
- Package Weight 50 lb
- Gauge 0.20 ga
Product Information
- Brand Maze Nails
- MFR # H530A050
- Zoro # G406436981
- UPC # 98342001793
- Country of Origin China
- Category Common Nails
Dimensions
Length | 6 in |
Penny Size | 60D |
Details
Item | Common Nail |
Material | Carbon Steel |
Package Weight | 50 lb |
Gauge | 0.20 ga |
Approx. Pkg. Qty. | 1 |
Head Type | Flat |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 4" L, Carbon Steel Zinc Plated, 100 PK (05320S-PWR)
- SUBURBAN BOLT AND SUPPLY Grade 8, 5/16"-24 Hex Head Cap Screw, Plain Steel, 5-1/2 in L (A0060200532)
- SUBURBAN BOLT AND SUPPLY Heavy Hex Nut, 3/8"-16, Steel, Grade A, Zinc Plated (A04202400HJZ)
- ZORO SELECT #10-32 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (2AE17)
- MAZE NAILS Common Nail, 2-1/2 in L, 8D, Carbon Steel, Hot Dipped Galvanized Finish, 0.092 ga (S227A112)
- MAZE NAILS Common Nail, 2 in L, 6D, Carbon Steel, Hot Dipped Galvanized Finish, 0.106 ga (S255S050)
- MAZE NAILS Maze Nails T4491A530 Treated Lumber Ring Nail; 16D; 1 lbs. (6765986)
- MAZE NAILS Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 0.12 ga (S105530)
- MAZE NAILS Maze Nails H528A-5 40D; Pole Barn Ring Shank Nail (818573)
- MAZE NAILS Hardened Flooring Nails (HF167112)
- GRIP-RITE Common Nail, 3-1/4 in L, 15D, 11 ga (2439198)
- Maze Nails Common Nails