Shop All Common Nails
Maze Nails
Common Nail, 5 in L, 40D, Carbon Steel, 0.20 ga
Mfr # H528A
Zoro # G007013994
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 in
- Penny Size 40D
- Material Carbon Steel
- Package Weight 50 lb
- Gauge 0.20 ga
Product Information
- Brand Maze Nails
- MFR # H528A
- Zoro # G007013994
- UPC # 98342001717
- Country of Origin China
- Category Common Nails
Dimensions
Length | 5 in |
Penny Size | 40D |
Details
Item | Common Nail |
Material | Carbon Steel |
Package Weight | 50 lb |
Gauge | 0.20 ga |
Approx. Pkg. Qty. | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 3/4 in Wd, 2 3/4 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.037.0125)
- ZORO SELECT External Retaining Ring Assortment, Carbon Steel, Phosphate Finish, 12 Sizes (RCDSH824STPA)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 70 mm L, 100 PK (M04104.080.0070)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 4. in Shaft Dia (SH-400)
- MAZE NAILS Maze Nails T4491A530 Treated Lumber Ring Nail; 16D; 1 lbs. (6765986)
- MAZE NAILS Common Nail, 1 in L, 2D, Steel, Bright Finish, 0.106 ga (PH03200)
- MAZE NAILS Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 0.08 ga (S225A112)
- MAZE NAILS Common Nail, 2-1/2 in L, 8D, Carbon Steel, Hot Dipped Galvanized Finish, 0.106 ga (S257S530)
- MAZE NAILS Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 0.12 ga (S105530)
- MAZE NAILS H530A-5 60D, Pole Barn Ring Shank Nails (MA574017)
- HILLMAN Common Nail, 3/4 in L, Steel, Bright Finish, 18 ga, 6 PK (122548)
- Maze Nails Common Nails