Shop All Common Nails
Maze Nails
Common Nail, 3-1/2 in L, 16D, Carbon Steel, 0.148 ga
Mfr # H525A
Zoro # G307013991
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3-1/2 in
- Penny Size 16D
- Material Carbon Steel
- Package Weight 50 lb
- Gauge 0.148 ga
Product Information
- Brand Maze Nails
- MFR # H525A
- Zoro # G307013991
- UPC # 98342001595
- Country of Origin China
- Category Common Nails
Dimensions
Length | 3-1/2 in |
Penny Size | 16D |
Details
Item | Common Nail |
Material | Carbon Steel |
Package Weight | 50 lb |
Gauge | 0.148 ga |
Approx. Pkg. Qty. | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Anodized PEEK, 3/4 in Length, 10 PK (PK1420-34SHC-01)
- ZORO SELECT Carriage Bolt, 5/16-18x3/4 L, Pk100 (U08320.031.0075)
- ZORO SELECT 1/16X5/16 PIN SPRING SLOTTED ZINC (06205PSZ)
- ZORO SELECT Set Screw, AST, M5x0.80mm, Cup, 6mm, PK100 (M07850.050.0006)
- MAZE NAILS Common Nail, 2 in L, 6D, Carbon Steel, Hot Dipped Galvanized Finish, 0.106 ga (S255S050)
- MAZE NAILS Common Nail, 2-1/2 in L, 8D, Carbon Steel, Hot Dipped Galvanized Finish, 0.106 ga (S257S530)
- MAZE NAILS Common Nail, 3-1/2 in L, 16D, Carbon Steel, 0.148 ga (H525A050)
- MAZE NAILS Common Nail, 7 in L, 80D, Carbon Steel, Hot Dipped Galvanized Finish, 0.092 ga (S227A530)
- MAZE NAILS Common Nail, 2 in L, 6D, Stainless Steel (593491)
- MAZE NAILS Common Nail, 2 in L, Aluminum (249872)
- ZORO SELECT Common Nail, 3-1/2 in L, 16D, Steel, Bright Finish, 8 ga, 44 PK (4NEN9)
- Maze Nails Common Nails