Shop All Common Nails
Maze Nails
Common Nail, 2 in L, Hot Dipped Galvanized Finish
Mfr # 6890305
Zoro # G904009762
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Finish Hot Dipped Galvanized
Product Information
- Brand Maze Nails
- MFR # 6890305
- Zoro # G904009762
- Country of Origin China
- Category Common Nails
Dimensions
Length | 2 in |
Details
Item | Common Nail |
Finish | Hot Dipped Galvanized |
Description
Checkered head stiff, slender nails reduce splitting, resist rust and hold shingles in place. Double dipped in molten zinc.
Features- Cedar shingle and shake nails.
- Plain shank.
- Hot dip galvanized.
- Capacity - 5 lbs.
- Size - 2 in.
- Item weight - 5.00 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self Drill Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 190 PK (TKHWI-1000500-2-190P)
- ZORO SELECT Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 100 PK (U51080.037.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 340 PK (B38403.075.0001)
- FOREVERBOLT Not Graded, M12-1.75 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 40 mm L, 10 PK (FBMHEXB1217540P10)
- MAZE NAILS Common Nail, 3-1/2 in L, 16D, Carbon Steel, 0.148 ga (H525A)
- MAZE NAILS Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 0.12 ga (S105530)
- MAZE NAILS Common Nail, 7 in L, 80D, Carbon Steel, Hot Dipped Galvanized Finish, 0.092 ga (S227A530)
- MAZE NAILS Hardened Flooring Nails (HF167112)
- MAZE NAILS Common Nail, 2-1/2 in L, 8D, Carbon Steel, Hot Dipped Galvanized Finish, 0.106 ga (S257S530)
- MAZE NAILS Common Nail, 3-1/2 in L, 16D, Carbon Steel, 0.148 ga (H525A050)
- VORTEX 1.5 in. 1 lbs Aluminum Vinyl Siding Nails Box (VO2669048)
- Maze Nails Common Nails