Shop All Pneumatic Nails
Maze Nails
Collated Ring Shank Nail, 3-1/2 in L, Double Hot Dipped Galvanized, 20 Degrees
Mfr # CT4491A016
Zoro # G707449437
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Double Hot Dipped Galvanized
- Collation Angle 20 Degrees
- Shank Type Ring
- Material Steel
- Point Type Diamond
Product Information
- Brand Maze Nails
- MFR # CT4491A016
- Zoro # G707449437
- UPC # 98342836050
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 3-1/2 in |
Details
Item | Collated Ring Shank Nail |
Finish | Double Hot Dipped Galvanized |
Collation Angle | 20 Degrees |
Shank Type | Ring |
Material | Steel |
Point Type | Diamond |
Collation Configuration | Stick |
Description
PTL nails are the type of galvanized nails recommended by wood treaters and will last far longer and look much better than cheap nails that rust soon after application Ring shank provides additional holding power
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Brass Plain Finish, 10 PK (FW5B01600-010P1)
- ZORO SELECT Spring Pin, Coil, 1/16x3/4 L, Pk100 (5DV82)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 12 mm Shaft Dia, 100 PK (M36000.012.0001)
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.013.0050)
- BOSTITCH Collated Framing Nail, 2-1/2 in L, Hot Dipped Galvanized, Flat Head, 35 Degrees, 1000 PK (PT-MC141825GAL1M)
- METABO HPT Collated Finishing Nail, 1-1/4 in L, 15 ga, Electro Galvanized, T-Head Head, Angled (24201SHPT)
- METABO HPT Collated Framing Nail, 3-1/4 in L, Bright, Full Round Head, 21 Degrees (10107HPT)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 12 ga, Electro Galvanized, Round Head, 21 Degrees, 5000 PK (GR08G)
- SENCO Collated Finishing Nail, 3/4 in L, 16 ga, Galvanized, T-Head Head, Straight (M001000)
- SENCO Collated Framing Nail, 2-3/8 in L, 11.5 ga, Hot Dipped Galvanized, Flat Head, 34 Degrees, 2500 PK (G624ASBXN)
- GRIP-RITE Pneumatic Nail, 1-5/8 in L, 13 ga, Phosphate Coated, Cupped Head (158PCDW)
- Maze Nails Pneumatic Nails