Shop All Planters & Window Boxes
Mayne
Yorkshire Window Box 7' - White
Mfr # 8827-W
Zoro # G5174076
product price: $233.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$233.99
Free 30-Day Returns
Key Features
- Material polyethylene
- Width 12
- Length 84
- Height 10
- Weight 37
Product Information
- Brand Mayne
- MFR # 8827-W
- Zoro # G5174076
- UPC # 673995882700
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 12 |
Length | 84 |
Height | 10 |
Size | 7 Foot |
Details
Material | polyethylene |
Weight | 37 |
Description
The MAYNE brand Yorkshire Window Box 7' is made of polyethylene and measures 12" in width, 84" in length, and 10" in height. It weighs 37 lbs. and is 7 feet in size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cap-Hub (731-2290B)
- MILWAUKEE TOOL Tumbler and Lock Mount (48-22-8392R, 48-22-8399)
- TRAEGER PELLET GRILLS Repl Hot Rod (BAC432)
- PURE GARDEN 10-Foot Outdoor Patio Umbrella with Auto-Tilt and Base, Dusty Green (50-LG1044)
- MAYNE Yorkshire Window Box 6' - White (4826-W)
- MAYNE Yorkshire Window Box 3' - White (4823-W)
- MAYNE Modesto 32" Tall Planter - Graphite Grey (8880-GRG)
- MAYNE Cape Cod Patio Planter 14x14 - Black (4836-B)
- MAYNE Nantucket 3ft Window Box, Graphite Grey (4830-GRG)
- MAYNE Fairfield Tall Planter - Black (5829-B)
- SUNCAST PLANTER FRMNGTN 16"" BRN (1619BP4)
- Mayne Landscaping Materials