Shop All Planters & Window Boxes
Mayne
Valencia 30" Tall Planter - Neptune Blue
Mfr # 5874-NB
Zoro # G903668700
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Width 16
- Length 16
- Height 30
- Weight 10
Product Information
- Brand Mayne
- MFR # 5874-NB
- Zoro # G903668700
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 16 |
Length | 16 |
Height | 30 |
Size | 30" |
Details
Material | Polyethylene |
Color | Neptune Blue |
Weight | 10 |
Description
- Our products are made with 100% high-grade polyethylene resin.
- The resin used in these planters have built-in UV inhibitors that ensure it does not fade easily.
- Double wall design provides the soil with adequate insulation from surrounding weather conditions.
- Mayne offers a 15-year residential warranty or a 5-year commercial warranty on this Modesto planter.
- Our products are proudly designed in Canada and made in the USA.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VANISH Stake-Out Blind, 10' x 27 in., Realtree Edge (5220)
- MTD Fuel Filter (BS-298090S)
- FLASH FURNITURE 31.5 SQ Dining Table Brown Poly Top/Black Frame (JJ-T14619-80-BRBK-GG)
- A & I PRODUCTS Micro-Rib V-Belt (36.0") 15.5" x3.5" x0.5" (A-360J6)
- MAYNE Valencia 30" Tall Planter - Black (5874-B)
- MAYNE Valencia 30" Tall Planter - White (5874-W)
- MAYNE Valencia 30" Tall Planter - Espresso (5874-ES)
- MAYNE Nantucket Window Box 5' - Black (4832-B)
- MAYNE Cape Cod Window Box 4' - White (4841-W)
- MAYNE Kobi 32 Tall Planter, White (8887-W)
- SMART POT Milk Crate Liner, Black (5035685)
- Mayne Planters & Window Boxes