Shop All Planters & Window Boxes
Mayne
Sedona 28in Tall Planter - Black
Mfr # 2832-B
Zoro # G111265302
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene
- Width 15.9 in
- Length 15.9 in
- Height 30 in
- Finish Matte
Product Information
- Brand Mayne
- MFR # 2832-B
- Zoro # G111265302
- UPC # 673995283217
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 15.9 in |
Length | 15.9 in |
Height | 30 in |
Size | 28 in |
Details
Material | Polyethylene |
Color | Black |
Finish | Matte |
Includes | Fillport Plug |
Shape | Round |
Features | Self Watering |
Application | Planter |
Capacity | 5.1 gal |
Description
Life gets busy, and constantly monitoring your plants can become quite difficult. But with help of Mayne's line of self-watering planters, caring for your plants just got easier! Most of Mayne's planters come with built-in water reservoirs. The water reservoir can be filled by just watering your plants directly. You can also directly access the water reservoir by drilling an optional fill port hole. The overflow drainage hole allows excess water to seep out.
- •Made with 100% high-grade polyethylene resin with UV inhibitors to prevent fading and discoloration
- •Integrated water reservoir reduces the need for frequent watering and promotes healthy plant growth
- •Overflow drainage hole helps to prevent over-saturation, reducing the risk of root rot
- •Indoor/Outdoor - Included plug allows drainage hole to be sealed for indoor use
- •Perfect for outdoor use year-round in all climates
- •Proudly designed in Canada and made in the USA – Backed by a 15-year limited warranty
- •Outside Dimensions: 16in DIA x 28in H; Soil Capacity: 5.1 Gal (19.3 Liters)
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROGUE TOOLS Rpl Ash Garden Handle, 60In L (HDAGH60)
- LOGO BRANDS Clemson Crosshatch 16 Can Cooler Tote (123-83-CR1)
- REJUVENATE Spectracide Triazicide Insect Killer Liquid Concentrate 40 oz (HG-55829)
- ECHO Trimmer Line, 80 ft. L, 0.095" Dia. (321095060)
- MAYNE Nantucket Tall Planter - White (4833-W)
- MAYNE Cape Cod Window Box 4' - White (4841-W)
- MAYNE Valencia 3' Window box - Black (5871-B)
- MAYNE Kobi 32" Tall Planter - Graphite Grey (8887-GRG)
- MAYNE Mayne Adjustable Deck Rail Bracket 3-pack (3833)
- MAYNE Augusta 26 Tall Planter, Graphite Grey (5894-GRG)
- URBAN TRENDS COLLECTION Ceramic Round Pot with Ribbed Pattern Body Matte White Set of 3 (10999)
- Mayne Landscaping Materials