Shop All Planters & Window Boxes
Mayne
Nantucket 20x20 Square Planter - Espresso
Mfr # 4846-ES
Zoro # G003668709
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Width 20
- Length 20
- Height 20
- Weight 12.8
Product Information
- Brand Mayne
- MFR # 4846-ES
- Zoro # G003668709
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 20 |
Length | 20 |
Height | 20 |
Size | 20x20" |
Details
Material | Polyethylene |
Color | Espresso |
Weight | 12.8 |
Description
- Our products are made with 100% high-grade polyethylene resin.
- The resin used in these planters have built-in UV inhibitors that ensure it does not fade easily.
- Built-in water reservoir provides your plants with a consistent source of moisture.
- Mayne offers a 15-year residential warranty or a 5-year commercial warranty on this Modesto planter.
- Our products are proudly designed in Canada and made in the USA.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Edge Professional 3600 Standard Stowaway (PLASE360)
- WOW WATERSPORTS WOW 172070P Dipped Foam Pool Noodle, Purple (17-2070P)
- AFTERMARKET Tachometer Adaptor for Long 350 360 360C 445 445DT 445SD 445V 460 460DT 460SE Plus (4717707)
- AIC REPLACEMENT PARTS New Tractor Steering Kit Fits John Deere L110 L120 L130 G110 (GY20491GEAR-HARDWARE)
- MAYNE Nantucket 20x20 Square Planter - White (4846-W)
- MAYNE Nantucket 20x20 Square Planter - Graphite Grey (4846-GRG)
- MAYNE Nantucket 20x20 Square Planter - Black (4846-B)
- MAYNE Fairfield 28in Square Planter - Black (8800-B)
- MAYNE Valencia Square 16x16x18 - White (5873-W)
- MAYNE Fairfield Window Box 4' - Espresso (5823-ES)
- MAYNE MAIL POST Mayne Yorkshire 2-ft. Window Box, White (4822-W)
- Mayne Planters & Window Boxes