Shop All Planters & Window Boxes
Mayne
Nantucket 20x20 Square Planter - Black
Mfr # 4846-B
Zoro # G103668708
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Width 20
- Length 20
- Height 20
- Weight 12.8
Product Information
- Brand Mayne
- MFR # 4846-B
- Zoro # G103668708
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 20 |
Length | 20 |
Height | 20 |
Size | 20x20" |
Details
Material | Polyethylene |
Color | Black |
Weight | 12.8 |
Description
- Our products are made with 100% high-grade polyethylene resin.
- The resin used in these planters have built-in UV inhibitors that ensure it does not fade easily.
- Built-in water reservoir provides your plants with a consistent source of moisture.
- Mayne offers a 15-year residential warranty or a 5-year commercial warranty on this Modesto planter.
- Our products are proudly designed in Canada and made in the USA.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXES16)
- BILLY GOAT Knob, For Use with 5NLG6, 5NLG7 (891070-S)
- CORONA TOOLS Fixed Tine Leaf Rake, 19 Inch Wide, 54 Inch Handle (RK 62061)
- DICOR Dicor RP-RRK-30 RV Roof Renew Kit (RP-RRK-30)
- MAYNE Nantucket 20x20 Square Planter - White (4846-W)
- MAYNE Nantucket 20x20 Square Planter - Graphite Grey (4846-GRG)
- MAYNE Nantucket 20x20 Square Planter - Espresso (4846-ES)
- MAYNE Kobi 24x24 Square Planter - White (8889-W)
- MAYNE Kobi 24x24 Square Planter - Black (8889-B)
- MAYNE Cape Cod Tall Planter - Black (4843-B)
- PLANTATION PRODUCTS Peat Pellet Greenhs 14Cl (T14HG)
- Mayne Planters & Window Boxes