Shop All Planters & Window Boxes
Mayne
Nantucket 16 Square Planter, Graphite Grey
Mfr # 5865-GRG
Zoro # G607088590
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Graphite Grey
- Width 16
- Length 16
- Height 16
Product Information
- Brand Mayne
- MFR # 5865-GRG
- Zoro # G607088590
- UPC # 673995003662
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 16 |
Length | 16 |
Height | 16 |
Details
Material | Polyethylene |
Color | Graphite Grey |
Weight | 7.8 |
Item | Nantucket 16in Square Planter - Graphite Grey |
Description
The Nantucket Collection is defined by its classic panels that mimic the appearance of traditional doors providing you with a cohesive look in your outdoor space One of our bigger collections, the Nantucket has something for everyone, and is sure to stay relevant for decades to come These planters are made from 100 highgrade Polyethylene, have a builtin water reservoir, and are weatherproof Drainage holes to be predrilled by customer, if the planter is to be used outdoors
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Sewer Nozzle, 4.5 mm x 1/4 in FNPT (75140)
- CHAMPION SPORTS Champion Sports ZSCREEN 5 x 7 ft. Pitching Z Screen (ZSCREEN)
- BEHLEN COUNTRY Gate, 48 in W Gate, 50 in H Gate, 20 ga Frame TubeChannel, Steel Frame (40113048)
- CHAPIN 4 Pos Dry Hose End Fertilizing Sprayer (G405)
- MAYNE Wyndham 24in Tall Planter - Black 2-Pack (7829-B)
- MAYNE Fairfield Elevated Garden Bed, Graphite Grey (4890-GRG)
- MAYNE Nantucket Tall Planter - Black (4833-B)
- MAYNE Caprio Hanging Planter - White (3885-W)
- MAYNE Lakeland Tall Planter - Black (5868-B)
- MAYNE Nantucket Window Box 4' - Black (4831-B)
- PHARMTEC Pharmtec 1548PB Tall Cedar Planter - Rectangular (1548PB)
- Mayne Planters & Window Boxes