Shop All Planters & Window Boxes
Mayne
Modesto 32" Tall Planter - White
Mfr # 8880-W
Zoro # G400471148
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color White
- Width 16
- Length 16
- Height 32
Product Information
- Brand Mayne
- MFR # 8880-W
- Zoro # G400471148
- UPC # 673995003839
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 16 |
Length | 16 |
Height | 32 |
Size | 32" |
Details
Material | Polyethylene |
Color | White |
Weight | 9.2 |
Description
With a sloped top and grooved texture, the Modesto collection offers a bold twist to a contemporary design that truly captures the elusive flair of European styling. It’s hard to believe such beauty and elegance can be found in a form that appears so simple and uncontrived. Make a statement with this highly functional and attractive planter.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Mop Sink Hose (CWH075-03F)
- DESIGN TOSCANO Zen Garden Gnome Statue (QM13097)
- BRUNSWICK BILLIARDS Billiard Cue Stick, 20 Oz. (CUE-CENT-20-01)
- BRIGGS & STRATTON Fuel Pump (825232)
- MAYNE Fairfield Patio Planter 20x20 - Espresso (5825-ES)
- MAYNE Cape Cod Patio Planter 14x14 - White (4836-W)
- MAYNE Modesto 30in Round Planter - Black (8884-B)
- MAYNE Freeport Patio Planter 18x18 - White (5860-W)
- MAYNE Mayne Adjustable Deck Rail Bracket 3-pack (3833)
- MAYNE Fairfield Decorative Brackets - White (2pk) (5856-W)
- MAYNE Augusta 26" Tall Planter - Black (5894-B)
- Mayne Landscaping Materials