Shop All Planters & Window Boxes
Mayne
Modesto 20in Round Planter - Espresso
Mfr # 8879-ES
Zoro # G5172816
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Espresso
Product Information
- Brand Mayne
- MFR # 8879-ES
- Zoro # G5172816
- UPC # 673995887996
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Size | 20" |
Details
Color | Espresso |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT 26 Poly Snow Pusher (NPP26KD)
- ILC Replacement for Ezgo / Cushman / Textron E-z-go Cowl Decal-619206 FOR GAS RXV Fleet 2016 Golf Cart (E-Z-GO COWL DECAL-619206 FOR GAS RXV FLEET 2016 G)
- BAYER BioAdvanced Insect Control with Fertilizer Granules 4 lb (701700B)
- GARDMAN PLANTER 2 TIER BLK W/LINERS (W22 R525X)
- MAYNE Modesto 42in Tall Planter - Espresso (8881-ES)
- MAYNE Nantucket Tall Planter - Espresso (4833-ES)
- MAYNE Chelsey 28 Tall Planter, White (5883-W)
- MAYNE Cape Cod Patio Planter 14x14 - White (4836-W)
- MAYNE Fairfield 48in Garden Bed - Black (4889-B)
- MAYNE Modesto 42" Tall Planter- White (8881-W)
- PATIOPLUS Bloomers Flower Tower 3-Tier Set - Brown (PA99331)
- Mayne Landscaping Materials