Shop All Outdoor Lounge Sets
Mayne
Mesa Chair x2 & Table Set - White
Mfr # 8705-W
Zoro # G911265304
product price: $724.99
/ea
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene
- Includes Hardware
- Size Multiple
- Application Patio Furniture
- Finish Matte
Product Information
- Brand Mayne
- MFR # 8705-W
- Zoro # G911265304
- UPC # 673995870509
- Country of Origin United States
- Category Outdoor Lounge Sets
Dimensions
Size | Multiple |
Details
Color | White |
Material | Polyethylene |
Includes | Hardware |
Application | Patio Furniture |
Finish | Matte |
Features | Deep Seating |
Description
Create the ultimate outdoor space to enjoy with the Mesa Outdoor Patio Chair &Table Set. Combining classic and modern styling, this collection makes an elegant statement and enhances any space. The contoured design provides optimum comfort while the durability of cedar and weather resistance of resin ensure enjoyment throughout every season. Elevate your patio experience converting any area into a place of casual conversation and relaxation
- •Made with 100% high-grade polyethylene resin and 100% FSC Certified Outdoor Lumber
- •Seat, backrest, and tabletop contain built-in UV inhibitors to prevent fading and discoloration
- •Chair easily supports up to 350lbs and features a spacious design for ultimate comfort
- •Perfect for outdoor use year-round in all climates
- •Assembly is a breeze with provided hardware and easy to follow instructions
- •5-year warranty for any product with lumber, protecting against rot and decay
- •Dimensions - Chair: 36.6in L x 33in W x 37.7in H / Table: 22in L x 17.4in W x 18in H
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMELBAK Hydration Pack, 85 oz./2.5L, 500D Cordura (1736702000)
- SILKY SAWS Silky Blade GOMTARO Professional 300mm Large Teeth (103-30)
- KOHLER Module, ECU ECH730 (24 584 210-S)
- YARDGARD Drive Gate Hardware Set, 2-3/8" (328538C)
- MAYNE Mesa Chair x2 & Table Set - Red (8705-R)
- MAYNE Mesa Chair x2 & Table Set - Black (8705-B)
- W UNLIMITED 6 in. Earth Adirondack Chair with Phone & Cup Holder, Sky Blue (SW2101SB-CHOT)
- SIESTA EXCLUSIVE Victor Resin Outdoor Chair, White (ISP252-WHI)
- MANHATTAN COMFORT Noli Steel Rattan 4-Piece Patio Conversation Set with Cushions in Cream (OD-CV007-CR)
- ALATERRE FURNITURE 6 Piece Set, Okemo Table with 4 Chairs, 10-Foot Auto Tilt Umbrella Dusty Green (ANOK01RD09S4)
- OAKLAND LIVING CORPORATION Oakland Living 3205-AB Hummingbird 3 Pc Bistro Set - Antique Bronze (3205-AB)
- Mayne Outdoor Lounge Sets