Shop All Planters & Window Boxes
Mayne
Lakeland 28 Tall Planter, Cranberry Red
Mfr # 5868-CBR
Zoro # G207088631
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Cranberry Red
- Width 16
- Length 16
- Height 28
Product Information
- Brand Mayne
- MFR # 5868-CBR
- Zoro # G207088631
- UPC # 673995005222
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 16 |
Length | 16 |
Height | 28 |
Details
Material | Polyethylene |
Color | Cranberry Red |
Weight | 10 |
Item | Lakeland 28in Tall Planter - Cranberry Red |
Description
The Lakeland Collection should be your top choice if you're looking to give your space a 'coastal upgrade' while still keeping it chic and classy Its simple lines and relaxed design perfectly captures the essence of cottage living It is made from 100 highgrade Polyethylene, is weatherproof and has an ultratough construction Doublewall design makes these planters sturdy, and the builtin water reservoir provides your plants with a consistent source of moisture
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRHEAD Airhead AHSR-5 Ski Rope (AHSR-5)
- DIAMOND FARRIER Loop Hoof Knife (3844)
- TOMAHAWK POWER 3 HP Honda Tamping Rammer w Wheels (JX60H + JX60H-WHEELS)
- NATURE SPRING Bamboo Wind Chime, 38" Natural Environment Conscious, Hand Crafted, Tuned, for Garden, Patio (268255BBN)
- MAYNE KOBI Bundle (8887, 8888, 8889) - WHITE (8831-W)
- MAYNE Wyndham 24in Tall Planter - Black 2-Pack (7829-B)
- MAYNE Nantucket 3ft Window Box, Graphite Grey (4830-GRG)
- MAYNE Fairfield Patio Planter 20x36 - Black (5826-B)
- MAYNE Bordeaux Tall Planter - Espresso (5864-ES)
- MAYNE Yorkshire Window Box 3' - White (4823-W)
- TEPEE SUPPLIES 7 in. Deroma Mosaic Resin Balcony Planter, Mint (TE2184835)
- Mayne Planters & Window Boxes