Shop All Planters & Window Boxes
Mayne
Lakeland 20 Square Planter, Cranberry Red
Mfr # 5867-CBR
Zoro # G007088589
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Cranberry Red
- Width 20
- Length 20
- Height 20
Product Information
- Brand Mayne
- MFR # 5867-CBR
- Zoro # G007088589
- UPC # 673995005215
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 20 |
Length | 20 |
Height | 20 |
Details
Material | Polyethylene |
Color | Cranberry Red |
Weight | 13 |
Item | Lakeland 20in Square Planter - Cranberry Red |
Description
The Lakeland Collection should be your top choice if you're looking to give your space a 'coastal upgrade' while still keeping it chic and classy Its simple lines and relaxed design perfectly captures the essence of cottage living It is made from 100 highgrade Polyethylene, is weatherproof and has an ultratough construction Doublewall design makes these planters sturdy, and the builtin water reservoir provides your plants with a consistent source of moisture
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 ft 6 in x 7 ft 6 in Standard Duty 20 Mil Tarp, Tan, Cotton Canvas, Mildew Resistant, UV Resistant (5WTP1)
- SMART POT Smart Pot w/Handles, 7 gal, 14" x 10.5 (RC7H)
- DECO ART Deco Art ADS-01 Americana Decor Stencil-Brocade Motif (ADS-01)
- PROTARP 20 ft x 30 ft Heavy Duty 22 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-205-20X30)
- MAYNE Fairfield Tall Planter - White (5829-W)
- MAYNE Fairfield 28in Square Planter - Espresso (8800-ES)
- MAYNE Valencia 3' Window box - Black (5871-B)
- MAYNE KOBI Bundle (8887, 8888, 8889) - WHITE (8831-W)
- MAYNE Valencia 30" Tall Planter - Black (5874-B)
- MAYNE Nantucket Decorative Brackets - White (2pk) (4828-W)
- DESIGN TOSCANO Chateau Elaine Authentic Iron Urn: Large (SP24)
- Mayne Planters & Window Boxes