Shop All Planters & Window Boxes
Mayne
Kobi Trough Planter 36 x 14 x 24, White
Mfr # 8836-W
Zoro # G707088629
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Width 14
- Length 36
- Height 24
- Weight 23.5
Product Information
- Brand Mayne
- MFR # 8836-W
- Zoro # G707088629
- UPC # 673995883608
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 14 |
Length | 36 |
Height | 24 |
Details
Material | Polyethylene |
Color | White |
Weight | 23.5 |
Item | Kobi Trough Planter 36in x 14in x 24in - White |
Description
There is something effortless about the Kobi Collection that truly exemplifies modern sophistication These doublewall planters are made from 100 highgrade Polyethylene, are weatherproof and have an ultratough construction Kobi planters come with a builtin water reservoir that provides your plants with a consistent source of moisture This chic collection is the perfect addition to your residential or commercial space providing you with style no matter what your aesthetic is
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Steering Cylinder Pivot Pin Fits Massey Ferguson MF Tractor Model (1471630M1)
- MTD Throttle Cable (753-06050)
- JAMESON 8" Folding Pruning Saw (2pk) (SB-8TE-F-2PK)
- PLANTATION PRODUCTS HERB GARDN GROW KIT (KHB6)
- MAYNE Kobi Trough Planter 36 x 14 x 24, Graphite Grey (8836-GRG)
- MAYNE Cape Cod Patio Planter 16x16 - Black (4837-B)
- MAYNE Augusta 26 Tall Planter, Graphite Grey (5894-GRG)
- MAYNE Fairfield 16 Square Planter Graphite Grey (5887-GRG)
- MAYNE Nantucket 20x20 Square Planter - Graphite Grey (4846-GRG)
- MAYNE Fairfield 28in Square Planter - Black (8800-B)
- AQUA GLOBE AQUA GLOBE MINI (AQGMINI6)
- Mayne Planters & Window Boxes