Shop All Planters & Window Boxes
Mayne
Kobi 32" Tall Planter - Graphite Grey
Mfr # 8887-GRG
Zoro # G5173866
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mayne
- MFR # 8887-GRG
- Zoro # G5173866
- UPC # 673995888733
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Size | 32" |
Details
Color | Graphite Grey |
Description
This MAYNE brand Kobi 32" Tall Planter is Graphite Grey in color and measures 32" in height.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Ole Miss Repeating Mini-Size Rubber Football (176-93MR-3)
- FROG FURNISHINGS Cedar 6' HEX Table with Black Frame (PB 6HEXCED)
- AMPCO SAFETY TOOLS Fiberglass Handle Garden Fork, 11-1/2 In (F-5FG)
- DALTON ENTERPRISES. Latex-ite Sodium Chloride Ice and Snow Melt, 30 LB Pail - (12987)
- MAYNE KOBI Bundle (8887, 8888, 8889) - WHITE (8831-W)
- MAYNE Kobi 38" Tall Planter - Black (8888-B)
- MAYNE Kobi 24x24 Square Planter - Black (8889-B)
- MAYNE Fairfield 34 Tall Planter, Black (8806-B)
- MAYNE Fairfield Elevated Garden Bed, White (4890-W)
- MAYNE Valencia 30" Tall Planter - Neptune Blue (5874-NB)
- MAYNE Valencia 3' Window box - White (5871-W)
- Mayne Planters & Window Boxes