Shop All Planters & Window Boxes
Mayne
Kobi 26 Tall Planter, Black
Mfr # 8886-B
Zoro # G807088574
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Width 15
- Length 15
- Height 26
- Weight 10.5
Product Information
- Brand Mayne
- MFR # 8886-B
- Zoro # G807088574
- UPC # 673995888610
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 15 |
Length | 15 |
Height | 26 |
Details
Material | Polyethylene |
Color | Black |
Weight | 10.5 |
Item | Kobi 26in Tall Planter - Black |
Description
There is something effortless about the Kobi Collection that truly exemplifies modern sophistication These doublewall planters are made from 100 highgrade Polyethylene, are weatherproof and have an ultratough construction This chic collection is the perfect addition to your residential or commercial space and is available in Black, Graphite Grey and White providing you with style no matter what your aesthetic is
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Pump, 3/2200 1750RPM (7417)
- EC GROW ICE NO MORE ICE MELT MELTS TO -10 (800-0020)
- GOOD LAND BEE SUPPLY Beekeeping Honey Extractor Lid (Pair) (HELID)
- LITTLE GIANT Metal Trough-O-Matic W/Brackets (TM830)
- MAYNE Kobi 26 Tall Planter, White (8886-W)
- MAYNE Fairfield 40in Tall Planter - White (8801-W)
- MAYNE Kobi 38" Tall Planter - Black (8888-B)
- MAYNE Fairfield 34 Tall Planter, Black (8806-B)
- MAYNE Fairfield Window Box 4' - White (5823-W)
- MAYNE Kobi 24x24 Square Planter - White (8889-W)
- DEROMA Deroma 3R16CSZ 6.3 In. Moka Cono Planter (171435)
- Mayne Planters & Window Boxes