Shop All Planters & Window Boxes
Mayne
Fairfield Elevated Garden Bed, Graphite Grey
Mfr # 4890-GRG
Zoro # G307088579
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Width 18
- Length 48
- Height 14
- Weight 24.2
Product Information
- Brand Mayne
- MFR # 4890-GRG
- Zoro # G307088579
- UPC # 673995489039
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 18 |
Length | 48 |
Height | 14 |
Details
Material | Polyethylene |
Color | Graphite Grey |
Weight | 24.2 |
Item | Fairfield Elevated Garden Bed - Graphite Grey |
Description
With its inset panels and classic design, the traditional Fairfield Collection is a timeless choice that will never go out of style This elevated garden bed has a builtin water reservoir that ensures that your soil has consistent moisture, without ever being waterlogged This elevated garden bed is weatherproof and has an ultratough construction These elevated garden beds are available in Black, Graphite Grey and White
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYER Tempo SC Ultra (900ml) (81732515)
- HURTLE Electric Scooter (HURES18-M5)
- LANDSCAPERS SELECT Bracket Planter Rabbit 11In (GF-3055)
- LITTLE GIANT Valves Auto Anti-Siphon Plasti (TM825AS)
- MAYNE Fairfield Elevated Garden Bed, Black (4890-B)
- MAYNE Fairfield Elevated Garden Bed, White (4890-W)
- MAYNE Modesto 32in Tall Planter - Neptune Blue (8880-NB)
- MAYNE Valencia Square 16x16x18 - Neptune Blue (5873-NB)
- MAYNE Modesto 30" Round Planter- Graphite Grey (8884-GRG)
- MAYNE Nantucket Window Box 4' - Espresso (4831-ES)
- GAN EDEN Akro 18 in. Garden Bowl Clay With Removeable Drain Plugs (GA2527800)
- Mayne Planters & Window Boxes