Shop All Planters & Window Boxes
Mayne
Fairfield 28in Square Planter - Espresso
Mfr # 8800-ES
Zoro # G5173708
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 28"
Product Information
- Brand Mayne
- MFR # 8800-ES
- Zoro # G5173708
- UPC # 673995880096
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Size | 28" |
Details
Color | Espresso |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICK PRODUCTS Quick Products QP-LA-460S RV Bunk Ladder - 60", Silver (QP-LA-460S)
- MTD Governor Asm (16510-Z6L-010)
- STENS Pressure Washer Hose 758-700 Black Color 4000 Psi Max (758-700)
- STENS Carburetor 616-548 For Stihl Mm55, Mm55C Tillers 4601 120 0600 (616-548)
- MAYNE Fairfield 28in Square Planter - White (8800-W)
- MAYNE Fairfield 28in Square Planter - Black (8800-B)
- MAYNE Cape Cod 16 Square Planter, Graphite Grey (4837-GRG)
- MAYNE Fairfield 16x16 Square Planter - White (5887-W)
- MAYNE Fairfield Tall Planter - White (5829-W)
- MAYNE Wyndham 24in Tall Planter - White 2-Pack (7829-W)
- RUGG Polyresin Planter Cappuccino (AR8-CAP)
- Mayne Landscaping Materials