Shop All Planters & Window Boxes
Mayne
Cambridge 18 Tall Planter, White
Mfr # 4870-W
Zoro # G407088561
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Width 15.4
- Length 15.4
- Height 18
- Weight 7.2
Product Information
- Brand Mayne
- MFR # 4870-W
- Zoro # G407088561
- UPC # 673995487004
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 15.4 |
Length | 15.4 |
Height | 18 |
Details
Material | Polyethylene |
Color | White |
Weight | 7.2 |
Item | Cambridge 18in Tall Planter - White |
Description
The Cambridge Collection offers classic details, a tapered finish, and is an overall versatile planter Inspired by European interior design sensibilities, it is the perfect addition to your outdoor or indoor space if you're looking for a traditional planter with a twist We use 100 highgrade Polyethylene resin in the manufacturing process making our products durable and lightweight Doublewall design provides the roots and potting mix with adequate insulation from surrounding weather conditions These planters have a builtin water reservoir that helps promote plant growth
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA UMBRELLA 7.5' Grove Series Wood Pole Hardwood Ribs Sunbrella Gateway Blush (194061338254)
- WESTWARD 70 lb. capacity Broadcast Spreader (10F636)
- ROUNDUP Roundup Spray Part Kit (181538)
- AMES Dbl Edge Weed Cutter (2915300)
- MAYNE Fairfield Window Box 4' - Espresso (5823-ES)
- MAYNE Fairfield 48in Garden Bed - White (4889-W)
- MAYNE Fairfield 16 Square Planter Graphite Grey (5887-GRG)
- MAYNE Augusta 26" Tall Planter - Black (5894-B)
- MAYNE Fairfield Window Box 3' - White (5822-W)
- MAYNE Valencia 30" Tall Planter - Neptune Blue (5874-NB)
- WILMER WORM Germination Tray and Dome 12 Plant 6PK (FL220GT6)
- Mayne Landscaping Materials