Shop All Planters & Window Boxes
Mayne
Acadia 28in Tall Planter - Graphite Grey
Mfr # 5916-GRG
Zoro # G811265305
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Graphite Grey
- Width 16 in
- Length 28 in
- Height 17 in
Product Information
- Brand Mayne
- MFR # 5916-GRG
- Zoro # G811265305
- UPC # 673995591633
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 16 in |
Length | 28 in |
Height | 17 in |
Size | 16 in |
Details
Material | Polyethylene |
Color | Graphite Grey |
Finish | Matte |
Capacity | 6.3 gal |
Application | Planter |
Features | Self Watering |
Includes | Fillport Plug |
Shape | Square |
Description
Inspired by both traditional and modern designs. The Acadia collection's straight lines and tapered design are indicative of today's industrial design, while it's base is a nod to old world architecture. We use 100% high-grade Polyethylene resin in the manufacturing process - making our products durable, lightweight and highly shock resistant. The double-wall design makes these planters sturdy, and a built-in water reservoir provides your plants with a consistent source of moisture.
- •Made with 100% high-grade polyethylene resin with UV inhibitors to prevent fading and discoloration
- •Integrated water reservoir reduces the need for frequent watering and promotes healthy plant growth
- •Indoor/Outdoor - Drainage hole to be drilled by customer depending on the desired use of the planter
- •Perfect for outdoor use year-round in all climates
- •Double-wall design provides stability and adequate insulation from surrounding weather conditions
- •Proudly designed in Canada and made in the USA – Backed by a 15-year limited warranty
- •Outside Dimensions: 15.9in L x 15.9in W x 28in H; Soil Capacity: 6.3 Gal (24 Liters)
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 19 ft 6 in x 13 ft 4 in Heavy Duty 20 Mil Tarp, Black, Vinyl (5WTZ0)
- MTD Cover Belt (931-04162A)
- FLEMING SUPPLY Fleming Supply Offset Blue Swivel Patio Umbrella (565813HTZ)
- LOGO BRANDS Philadelphia Eagles Elite Chair (624-12E)
- MAYNE Lakeland 20x20 Planter - White (5867-W)
- MAYNE Nantucket 20x20 Square Planter - Graphite Grey (4846-GRG)
- MAYNE Valencia 3' Window box - Black (5871-B)
- MAYNE Cape Cod Window Box 4' - White (4841-W)
- MAYNE Kobi 32 Tall Planter, White (8887-W)
- MAYNE Fairfield Tall Planter - Black (5829-B)
- LANDSCAPERS SELECT Greenhouse Sml 26.4X19.2X60In (GHSPS)
- Mayne Landscaping Materials