Shop All Planters & Window Boxes
Mayne
Aberdeen 25" Tall Planter - Black
Mfr # 5898-B
Zoro # G803668701
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Width 15
- Length 15
- Height 25
- Weight 9.6
Product Information
- Brand Mayne
- MFR # 5898-B
- Zoro # G803668701
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 15 |
Length | 15 |
Height | 25 |
Size | 25" |
Details
Material | Polyethylene |
Color | Black |
Weight | 9.6 |
Description
- Our products are made with 100% high-grade polyethylene resin.
- The resin used in these planters have built-in UV inhibitors that ensure it does not fade easily.
- Built-in water reservoir provides your plants with a consistent source of moisture.
- Mayne offers a 15-year residential warranty or a 5-year commercial warranty on this Modesto planter.
- Our products are proudly designed in Canada and made in the USA.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPPO Butane Fuel, 1.48 oz. For use with Utility Lighters, Butane Lighters and Butane Torches (3807)
- TARPCO SAFETY 30 ft x 0.5 mm H x 20 ft W Heavy Duty 14 Mil Tarp, Silver/Black, Polyethylene (TS-101-20X30)
- IIT Max Force Outdoors and Camping Tent Stake Set Plastic 6 pk, 6PK (06-2416)
- FROG FURNISHINGS Cedar 6' A-Frame Table with Black Frame (PB APIC6CED)
- MAYNE Fairfield Window Box 5' - Black (5824-B)
- MAYNE Cambridge Tall Planter - White (4834-W)
- MAYNE Cape Cod 3ft Window Box, Graphite Grey (4840-GRG)
- MAYNE Cape Cod Patio Planter 16x16 - Black (4837-B)
- MAYNE Bordeaux 40in Tall Planter - Black (8802-B)
- MAYNE Nantucket 3ft Window Box, Graphite Grey (4830-GRG)
- COBRACO Welcome Garden Planter w/Coco Liner, Blk (WGPFW)
- Mayne Planters & Window Boxes