Shop All Sheds & Outdoor Storage
Mayne
45 gal Polyethylene Patio Storage Bin, White
Mfr # 4835-W
Zoro # G5172633
original price:
$167.99
14% off
new price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Patio Storage Furniture
- Material Polyethylene
- Capacity 45 gal
- Outside Height 38 in
- Outside Width 20 in
Product Information
- Brand Mayne
- MFR # 4835-W
- Zoro # G5172633
- UPC # 673995483501
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Outside Height | 38 in |
Outside Width | 20 in |
Outside Length | 20 in |
Size | 46 gallon |
Details
Type | Patio Storage Furniture |
Material | Polyethylene |
Capacity | 45 gal |
Color | White |
Item | Patio Storage Bin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD Poultry Netting, 20 ga., 2", 36"x150 ft. (308495B)
- CORONA TOOLS Corona RazorTOOTH 9 in. High Carbon Steel Curved Folding Pruning Saw (RS16120)
- NUVO IRON RECTANGULAR BLACK CAST ALUMINUM FENCE & GATE INSERT - 15in x 24in (ACW61-EC)
- OREGON Chisel Chain, 3/8"Ptch, .063"Gge, 135Lnk (75EXJ135G)
- MAYNE 45 gal Polyethylene Patio Storage Bin, Black (4835-B)
- MAYNE 22 gal Polyethylene Patio Storage Bin, White (5861-W)
- MAYNE 22 gal Polyethylene Patio Storage Bin, Black (5861-B)
- DURAMAX 5x5 YardMate Plus w/floor (35525)
- EXTREME MAX Extreme Max 5001.5016 Snowmobile Storage Stand (5001.5016)
- IMPACT CANOPY 7 FT x 12 FT Storage Shed, Steel Pipe 37.5mm, Polyethene Cover, Grey (070018151)
- DURAMAX 4x8 SideMate Shed w/foundation (06625)
- Mayne Sheds & Outdoor Storage