Shop All Desk Chairs
Mayline
Training Chair, Mesh, 18" Height, Flip-Up Arms, Black/Gray
Mfr # KTX3SBBLK
Zoro # G5468187
Free Shipping & Returns
$891.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Training Chair
- Arm Style Flip-Up Arms
- Seat Material Mesh
- Seat Height Range 18"
- Back Material Mesh
Product Information
- Brand Mayline
- MFR # KTX3SBBLK
- Zoro # G5468187
- UPC # 760771542054
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 18" |
Overall Height | 33-1/4" |
Details
Office Chair Style | Training Chair |
Arm Style | Flip-Up Arms |
Seat Material | Mesh |
Back Material | Mesh |
Backrest | Flexible Poly |
Caster Type | All-Purpose Soft Casters |
Color | Black/Gray |
Material | Mesh Fabric |
Frame Material | Steel |
Weight Capacity | 250 lb. |
Series | Thesis(TM) |
Style | Nesting Chair |
Description
Nesting Chair,w/Tablet and Arms,Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Wall Clock w Temp/Humidity, 12" (404-2631)
- BAXTON STUDIO Agni Modern Dark Brown Buffet and Hutch Kitchen Cabinet (119-6493)
- RICARDO Ricardo Cayman Cordless Roman Window Shade (R5310-01-032-02)
- BESTAR Pur 65W Queen Murphy Bed in rustic brown (26184-000009)
- MAYLINE Training Chair, Mesh, 18" Height, Flip-Up Arms, Black/Gray (KTX1SBBLK)
- MAYLINE Thesis - Static Back, Arms, 2PK (SAFKTS1SGBLK)
- MAYLINE Training Chair, Mesh, 18" Height, Flip-Up Arms, Black/Gray (KTX3)
- MAYLINE Training Chair, Mesh, 18" Height, Flip-Up Arms, Black, Gray (KTS3)
- MAYLINE Training Chair, Mesh, No Arms, Black, Gray (KTS2)
- MAYLINE Mid-Back Chair, Fabric, 18-1/2" Height, Loop Arms, Black (TSM2BB)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 22" to 29" Height, Taupe (BR-CLR-VMBCH-MB-CR-CF-RG-8584)
- Mayline Seating