Shop All Conference Room Tables
Mayline
Rectangle Medinaâ„¢ 8' Conference Table, 96 X 42 X 29.5, Wood Top, Mocha
Mfr # MNC8LDC
Zoro # G5466811
product price: $772.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$772.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 96
- Length 42
- Height 29.5
- Diameter 0
Product Information
- Brand Mayline
- MFR # MNC8LDC
- Zoro # G5466811
- UPC # 198860023793
- Country of Origin China
- Category Conference Room Tables
Dimensions
Width | 96 |
Length | 42 |
Height | 29.5 |
Diameter | 0 |
Details
Item | Medinaâ„¢ 8' Conference Table |
Shape | Rectangle |
Tabletop Material | Wood |
Tabletop Color | Mocha |
Frame Color | Mocha |
Frame Material | MDF |
Edge Type | Beveled |
Leg Type | Wood |
Leg Color | Mocha |
Finish | Powder Coated |
Assembled/Unassembled | Unassembled |
Description
Conf Table,Medina,8ft. WX42"D,Mocha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRCO 24 in. W, 30.69 in. H, Polyehtylene (9400BR)
- NATIONAL HARDWARE Brace Table Leg Brass 9-1/2In (N327-346)
- ICEBERG Round CaféWorks™ Table, Graphite Granite - 36" Round x 42"H, 36" W, 42" H, Graphite (65668)
- FLASH FURNITURE Stand Up Lectern, Oak (MT-M8830-LECT-OAK-GG)
- MAYLINE Rectangle Medinaâ„¢ 14' Conference Table, 168 X 48 X 29.5, Wood Top, Mocha (MNC14LDC)
- MAYLINE Rectangle Medinaâ„¢ 8' Conference Table, 96 X 42 X 29.5, Wood Top, TexturedSeaSalt (MNC8TSS)
- MAYLINE Rectangle 72 X 36 X 29.5, Wood Top, Grey (ACTB6LGS)
- MAYLINE Rectangle Medinaâ„¢ 10' Conference Table, 120 X 48 X 29.5, Wood Top, Mocha (MNC10LDC)
- MAYLINE Rectangle Conference Table, 144 X 48 X 29.5, Wood Top, Grey (ACTB12LGS)
- MAYLINE Rectangle Conference Table, 120 X 48 X 29.5, Wood Top, Mocha (ACTB10LDC)
- FLASH FURNITURE Round 35.5" X 35.5" X 30", Laminate Top, Red (GC-M-BLK-15-CHR-GG)
- Mayline Conference Room Tables