Shop All Conference Room Tables
Mayline
Rectangle Medinaâ„¢ 8' Conference Table, 96 X 42 X 29.5, Wood Top, Grey
Mfr # MNC8LGS
Zoro # G5466890
original price:
$918.99
8% off
new price: $838.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$838.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 96
- Length 42
- Height 29.5
- Diameter 0
Product Information
- Brand Mayline
- MFR # MNC8LGS
- Zoro # G5466890
- UPC # 198860023809
- Country of Origin China
- Category Conference Room Tables
Dimensions
Width | 96 |
Length | 42 |
Height | 29.5 |
Diameter | 0 |
Details
Item | Medinaâ„¢ 8' Conference Table |
Shape | Rectangle |
Tabletop Material | Wood |
Tabletop Color | Grey |
Frame Color | Gray Steel |
Frame Material | MDF |
Edge Type | Beveled |
Leg Type | Wood |
Leg Color | Gray Steel |
Finish | Powder Coated |
Assembled/Unassembled | Unassembled |
Description
Conference Table,Medina,8ft.x42",Gry Stl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Rina Walnut Finished and Rattan King Size Platform Bed with Headboard (159-9816-9817)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Medium Gray, Letter/Legal (DWR6618MGY)
- OFFICESOURCE Advanced Collection Guest Chair with Arms and Titanium Gray Frame (2904TGFBK)
- LA CROSSE TECHNOLOGY La Crosse Technology WT-8005U-S Atomic Digital Wall Clock with IN Temp and Date-Silver (WT-8005U-S)
- MAYLINE Rectangle 72 X 36 X 29.5, Wood Top, Grey (ACTB6LGS)
- MAYLINE Rectangle Medinaâ„¢ 12' Conference Table, 144 X 48 X 29.5, Wood Top, Grey (MNC12LGS)
- MAYLINE Rectangle Medinaâ„¢ 8' Conference Table, 96 X 42 X 29.5, Wood Top, TexturedSeaSalt (MNC8TSS)
- MAYLINE Rectangle Conference Table Boat, Mocha, 18 ft., 216 X 48 X 29.5, Wood Top, Mocha (ACTB18LDC)
- MAYLINE Boat Corsica® Conference Table, 7’ W, 84 X 42 X 29.5, Wood Top, Mahogany (CTC84MAH)
- MAYLINE Rectangle Medinaâ„¢ 14' Conference Table, 168 X 48 X 29.5, Wood Top, Grey (MNC14LGS)
- REGENCY Race TrackLegacy Racetrack Tables, 120X47X29, WoodTop (LCTRT12047MH)
- Mayline Conference Room Tables