Shop All Conference Room Tables
Mayline
Rectangle Medinaâ„¢ 12' Conference Table, 144 X 48 X 29.5, Wood Top, Grey
Mfr # MNC12LGS
Zoro # G5466400
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,312.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 144
- Length 48
- Height 29.5
- Diameter 0
Product Information
- Brand Mayline
- MFR # MNC12LGS
- Zoro # G5466400
- UPC # 198860666396
- Country of Origin China
- Category Conference Room Tables
Dimensions
Width | 144 |
Length | 48 |
Height | 29.5 |
Diameter | 0 |
Details
Item | Medinaâ„¢ 12' Conference Table |
Shape | Rectangle |
Tabletop Material | Wood |
Tabletop Color | Grey |
Frame Color | Gray Steel |
Frame Material | MDF |
Edge Type | Beveled |
Leg Type | Wood |
Leg Color | Gray Steel |
Finish | Powder Coated |
Assembled/Unassembled | Unassembled |
Description
Conf Table,Medina,12ft x 48",Gry Stl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THESIS Thesis Plush Solid Blanket (17973)
- MARTEX BRENTWOOD Wash Towel, Cotton, Ecru, 1-1/2 lb., PK12 (7132408)
- R & R TEXTILE Pillow, Standard, 27x21 In., White (X11700)
- KASON Double Knuckle Hinge, Right Handed (11241000004)
- MAYLINE Rectangle Conference Table Boat, Mocha, 18 ft., 216 X 48 X 29.5, Wood Top, Mocha (ACTB18LDC)
- MAYLINE Boat Corsica® Conference Table, 7’ W, 84 X 42 X 29.5, Wood Top, Mahogany (CTC84MAH)
- MAYLINE Rectangle Medinaâ„¢ 14' Conference Table, 168 X 48 X 29.5, Wood Top, Mocha (MNC14LDC)
- MAYLINE Rectangle 72 X 36 X 29.5, Wood Top, Grey (ACTB6LGS)
- MAYLINE Rectangle Medinaâ„¢ 8' Conference Table, 96 X 42 X 29.5, Wood Top, TexturedSeaSalt (MNC8TSS)
- MAYLINE Rectangle Conference Table, 144 X 48 X 29.5, Wood Top, Grey (ACTB12LGS)
- BOSS Corner Table, Mahogany (N6CT-M)
- Mayline Conference Room Tables