Shop All Conference Room Tables
Mayline
Rectangle Medinaâ„¢ 10' Conference Table, 120 X 48 X 29.5, Wood Top, Mocha
Mfr # MNC10LDC
Zoro # G5466437
product price: $1,088.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,088.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 120
- Length 48
- Height 29.5
- Diameter 0
Product Information
- Brand Mayline
- MFR # MNC10LDC
- Zoro # G5466437
- UPC # 198860023823
- Country of Origin China
- Category Conference Room Tables
Dimensions
Width | 120 |
Length | 48 |
Height | 29.5 |
Diameter | 0 |
Details
Item | Medinaâ„¢ 10' Conference Table |
Shape | Rectangle |
Tabletop Material | Wood |
Tabletop Color | Mocha |
Frame Color | Mocha |
Frame Material | MDF |
Edge Type | Beveled |
Leg Type | Wood |
Leg Color | Mocha |
Finish | Powder Coated |
Assembled/Unassembled | Unassembled |
Description
Conf Table,Medina,10ft x 48",Mocha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE 24.40''W25.00''L39.56''H (11789FBK)
- HATHAWAY Swivel Bar Stool, 32" (BG2815)
- CONVENIENCE CONCEPTS American Heritage Three Tier End Table with Drawer - (7107159CH)
- HARDWARE RESOURCES #6 X 5/8In. Black Square Drive Type 17 Coarse Thread Flat Head Screw Sold By The Box (6X580QB-BLK)
- MAYLINE Rectangle Conference Table Boat, Mocha, 18 ft., 216 X 48 X 29.5, Wood Top, Mocha (ACTB18LDC)
- MAYLINE Rectangle Medinaâ„¢ 8' Conference Table, 96 X 42 X 29.5, Wood Top, TexturedSeaSalt (MNC8TSS)
- MAYLINE Rectangle Medinaâ„¢ 12' Conference Table, 144 X 48 X 29.5, Wood Top, Grey (MNC12LGS)
- MAYLINE Rectangle Medinaâ„¢ 14' Conference Table, 168 X 48 X 29.5, Wood Top, Mocha (MNC14LDC)
- MAYLINE Rectangle 72 X 36 X 29.5, Wood Top, Grey (ACTB6LGS)
- MAYLINE Boat Corsica® Conference Table, 7’ W, 84 X 42 X 29.5, Wood Top, Mahogany (CTC84MAH)
- REGENCY Regency Legacy 10 ft. Racetrack Conference Table with Charging Port- Ash Grey (LCTRT12047AG)
- Mayline Office & School Tables