Shop All Conference Room Tables
Mayline
Rectangle Conference Table, 120 X 48 X 29.5, Wood Top, Grey
Mfr # ACTB10LGS
Zoro # G5464258
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,366.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 120
- Length 48
- Height 29.5
- Diameter 0
Product Information
- Brand Mayline
- MFR # ACTB10LGS
- Zoro # G5464258
- UPC # 198860667010
- Country of Origin China
- Category Conference Room Tables
Dimensions
Width | 120 |
Length | 48 |
Height | 29.5 |
Diameter | 0 |
Details
Item | Conference Table |
Shape | Rectangle |
Tabletop Material | Wood |
Tabletop Color | Grey |
Frame Color | Gray Steel |
Frame Material | MDF |
Edge Type | Curved |
Leg Type | Straight |
Leg Color | Gray Steel |
Assembled/Unassembled | Unassembled |
Description
Conference Table,Aberdeen,10 ft,Gry Stl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO Grand Valley State University Double Neon 15" Clock (Clk15GVStUn)
- SAFCO Literature Organizer, 24 Compartment (9311CY)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, White, Contemporary (I 2429)
- LUXOR Level Up, Adjustable Desk (CVTR32-BK)
- MAYLINE Rectangle Medinaâ„¢ 8' Conference Table, 96 X 42 X 29.5, Wood Top, TexturedSeaSalt (MNC8TSS)
- MAYLINE Rectangle Medinaâ„¢ 12' Conference Table, 144 X 48 X 29.5, Wood Top, Grey (MNC12LGS)
- MAYLINE Boat Corsica® Conference Table, 7’ W, 84 X 42 X 29.5, Wood Top, Mahogany (CTC84MAH)
- MAYLINE Rectangle 72 X 36 X 29.5, Wood Top, Grey (ACTB6LGS)
- MAYLINE Rectangle Medinaâ„¢ 10' Conference Table, 120 X 48 X 29.5, Wood Top, Mocha (MNC10LDC)
- MAYLINE Rectangle Medinaâ„¢ 14' Conference Table, 168 X 48 X 29.5, Wood Top, Grey (MNC14LGS)
- BOSS Race Track Conference Table, 95"Wx43"D, Driftwood (N136-DW)
- Mayline Office & School Tables