Shop All Conference Room Tables
Mayline
Rectangle 72 X 36 X 29.5, Wood Top, Grey
Mfr # ACTB6LGS
Zoro # G5464547
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$806.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72
- Length 36
- Height 29.5
- Diameter 0
Product Information
- Brand Mayline
- MFR # ACTB6LGS
- Zoro # G5464547
- UPC # 198860667041
- Country of Origin China
- Category Conference Room Tables
Dimensions
Width | 72 |
Length | 36 |
Height | 29.5 |
Diameter | 0 |
Details
Shape | Rectangle |
Tabletop Material | Wood |
Tabletop Color | Grey |
Frame Color | Gray Steel |
Frame Material | MDF |
Edge Type | Curved |
Leg Type | Straight |
Leg Color | Gray Steel |
Assembled/Unassembled | Unassembled |
Description
Conference Table,Aberdeen,6 ft.,Gry Stl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VMWBK)
- MARTEX Flat Sheet, XXL Full, White, 84"W, 120"L, PK6 (1A38214)
- H2H Sunflower Climaweave Pillow Digitally Printed 18 X 18 in. (H214598)
- GLOBAL EQUIPMENT Laptop Security Cabinet, 19-3/4"W x 4-3/4"D, Black (493573LC)
- MAYLINE Rectangle Medinaâ„¢ 10' Conference Table, 120 X 48 X 29.5, Wood Top, Mocha (MNC10LDC)
- MAYLINE Rectangle Medinaâ„¢ 12' Conference Table, 144 X 48 X 29.5, Wood Top, Grey (MNC12LGS)
- MAYLINE Rectangle Medinaâ„¢ 8' Conference Table, 96 X 42 X 29.5, Wood Top, TexturedSeaSalt (MNC8TSS)
- MAYLINE Rectangle Conference Table, 144 X 48 X 29.5, Wood Top, Grey (ACTB12LGS)
- MAYLINE Rectangle Medinaâ„¢ 10' Conference Table, 120 X 48 X 29.5, Wood Top, TexturedSeaSalt (MNC10TSS)
- MAYLINE Rectangle Medinaâ„¢ 14' Conference Table, 168 X 48 X 29.5, Wood Top, Grey (MNC14LGS)
- SAFCO Safco 12' Conference Table - Gray Steel - Medina Series (MNC12LGS)
- Mayline Conference Room Tables