Shop All File Cabinets
Mayline
Pedestal F/F, Aberdeen, 20"D, Mocha
Mfr # AFF20LDC
Zoro # G5464398
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mocha
- Height 27.81"
- Width 15.24"
- Finish Mocha Laminate
- Overall Width 15.24"
Product Information
- Brand Mayline
- MFR # AFF20LDC
- Zoro # G5464398
- UPC # 760771874544
- Country of Origin China
- Category File Cabinets
Dimensions
Height | 27.81" |
Width | 15.24" |
Overall Width | 15.24" |
Details
Color | Mocha |
Finish | Mocha Laminate |
Item | Pedestal File Cabinet |
Description
Pedestal F/F,Aberdeen,20"D,Mocha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS 48 W, 17 L, 30 H (OT-8S)
- HON 36" W 5 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H685.L.Q)
- ZORO SELECT Mini Blinds, 72" Lx 24" W, Vinyl/Metal (493P29)
- SKUTCHI DESIGNS 10X4 Arc Boat Modular Table Power And Data, Metal T-Bases, 10 Person Meeting Table, White Cypress (HAR-ABOT-46X119-T-ELEC-WHCYPRESS)
- MAYLINE Lateral File, Aberdeen, 36", Gray Steel (ACLF36LGS)
- MAYLINE Freestanding Pedestal BBF, Gray Steel (MNBBFLGS)
- MAYLINE Freestanding Lateral File, 36", Gray Stl (AFLF36LGS)
- MAYLINE Corner Support, 15"x15"x20", Gray Steel (MLNMNPOLGS)
- MAYLINE Pedestal, Aberdeen, 26"D, F/F, Mocha (AFF26LDC)
- MAYLINE 36" W Lateral File Cabinet, Gray Steel (MVLFLGS)
- REGENCY 23 D, 36 W, 1 H, Cherry, Wood (TSUDK3623CH)
- Mayline File Cabinets