Shop All File Cabinets
Mayline
Pedestal BBF, Medina, Freestanding, SeaSalt
Mfr # MNBBFTSS
Zoro # G5467067
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sea Salt
- Height 26-3/4"
- Type Freestanding
- Width 15-1/2"
- Finish Textured Sea Salt
Product Information
- Brand Mayline
- MFR # MNBBFTSS
- Zoro # G5467067
- UPC # 760771491444
- Country of Origin China
- Category File Cabinets
Dimensions
Height | 26-3/4" |
Width | 15-1/2" |
Overall Width | 15-1/2" |
Details
Color | Sea Salt |
Type | Freestanding |
Finish | Textured Sea Salt |
Item | Freestanding Pedestal |
Description
Pedestal BBF,Medina,Freestanding,SeaSalt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Bookend, Nonskid, 4-3/4x5-1/4x5", Black, PK2 (UNV54055)
- FLASH FURNITURE Contemporary Chair, Plastic, 18" Height, No Arms, Black Fabric (XU-DG-60442-660-1-BK-GG)
- MANHATTAN COMFORT Crown Bachelor Dresser in Tatiana Midnight Blue (205GMC4)
- CORRELL Rectangle Deluxe Adjustable Height Flip Top Training Table, 24" W, 48" L, Gray (FT2448-15)
- MAYLINE Corner Support, 15"x15"x20", Gray Steel (MLNMNPOLGS)
- MAYLINE Freestanding Pedestal BBF, Gray Steel (MNBBFLGS)
- MAYLINE 15.24" W Pedestal File Cabinet, Gray Steel (AFF20LGS)
- MAYLINE 36" W Lateral File Cabinet, Gray Steel (MVLFLGS)
- MAYLINE Lateral File, Aberdeen, 36", Gray Steel (ACLF36LGS)
- MAYLINE Pedestal BBF, Medina, Freestanding, Mocha (MNBBFLDC)
- HON 15" W 4 Drawer File Cabinet, Light Gray, Letter (H514.P.Q)
- Mayline File Cabinets