Shop All File Cabinets
Mayline
Pedestal, Aberdeen, 26"D, F/F, Mocha
Mfr # AFF26LDC
Zoro # G5464477
product price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mocha
- Height 27.81"
- Width 15.24"
- Finish Mocha Laminate
- Overall Width 15.24"
Product Information
- Brand Mayline
- MFR # AFF26LDC
- Zoro # G5464477
- UPC # 760771879358
- Country of Origin China
- Category File Cabinets
Dimensions
Height | 27.81" |
Width | 15.24" |
Overall Width | 15.24" |
Details
Color | Mocha |
Finish | Mocha Laminate |
Item | Pedestal File Cabinet |
Description
Pedestal,Aberdeen,26"D,F/F,Mocha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVAL Curved Top Desk 55.12 in. W x 19.69 in. D x 29.53 in. H in Smoke Oak (ES-12903)
- TRADEMARK FINE ART Jan Benz 'Cosmos And Lace' Canvas Art, 18x24 (ALI36410-C1824GG)
- ELK HOME Dale Sculpture, Black (H0077-9821)
- HON Hutch, 38000, Stckon, 72in, Cc (HON386572NS)
- MAYLINE 15.24" W Pedestal File Cabinet, Gray Steel (AFF20LGS)
- MAYLINE Freestanding Pedestal BBF, Gray Steel (MNBBFLGS)
- MAYLINE 36" W Lateral File Cabinet, Gray Steel (MVLFLGS)
- MAYLINE Corner Support, 15"x15"x20", Gray Steel (MLNMNPOLGS)
- MAYLINE Freestanding Lateral File, 36", Gray Stl (AFLF36LGS)
- MAYLINE Lateral File, Aberdeen, 36", Gray Steel (ACLF36LGS)
- UNION & SCALE 15-1/2 in W 2 Drawer File Cabinets, White/Espresso (UN56968)
- Mayline File Cabinets