Shop All Mobile Workbenches & Workstations
Mayline
PC Desk Cart, 5 Casters, 36-1/2"x19-1/4"x31", Med. Cherry
Mfr # MLN946MEC
Zoro # G701846614
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Medium Cherry
- Caster Configuration 5
- Material Thermofoil; Steel
- Caster Type Locking Wheels
- Edge Type Contoured
Product Information
- Brand Mayline
- MFR # MLN946MEC
- Zoro # G701846614
- UPC # 198860156484
- Country of Origin China
- Category Mobile Workbenches & Workstations
Details
Item | Eastwinds 946 Portrait PC Desk Cart |
Color | Medium Cherry |
Caster Configuration | 5 |
Material | Thermofoil; Steel |
Caster Type | Locking Wheels |
Edge Type | Contoured |
Type | Mobile Workstation |
Description
Portrait PC Desk Cart features a slide-out keyboard tray with mouse platform. Thermofoil shelves have contoured edges. CPU platform mounts to the left or right and is floor supported. Desk cart has a steel frame and five casters (two locking).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 16 ga. ga. Galvannealed Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HWG6SC6178-4CL)
- 80/20 Inside Corner Bracket 3 Hole 40 S (40-4376)
- JOHN STERLING Sockets Pole 13/8 Wood (BC-0038-HD)
- MAYLINE PC Desk Cart, 5 Casters, 36-1/2"x19-1/4"x31", Anthracite (MLN946ANT)
- MAYLINE Mobile Workstation, 29-3/4"x23-1/2"X29-3/4", Anthracite (MLN945ANT)
- GARANT ToolTruck Mobile Workbench with Bamboo Worktop, 20x16G, Number of drawers: 8 (914568 8)
- LUXOR HeavyDuty Mobile Workstation (UCWS001)
- CRESCENT JOBOX Rolling Work Bench - 6 Drawers, 1 Shelf, 6" Casters (678990)
- MANHATTAN COMFORT Fortress 31.5" Mobile Garage Cabinet with Drawer and Shelves (2GMCC-WH)
- LITTLE GIANT Workbench, Butcher Block, 36" W, 24" D (WTS-2436-3R-2DR)
- Mayline Mobile Workbenches & Workstations