Shop All Mobile Workbenches & Workstations
Mayline
Mobile Workstation, 29-3/4"x23-1/2"X29-3/4", Medium Cherry
Mfr # MLN945MEC
Zoro # G801846767
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Mobile Workstation
- Color Cherry
- Caster Configuration 4
- Caster Dia. 2"
- Material Steel
Product Information
- Brand Mayline
- MFR # MLN945MEC
- Zoro # G801846767
- UPC # 198860147109
- Country of Origin China
- Category Mobile Workbenches & Workstations
Dimensions
Caster Dia. | 2" |
Details
Item | Empire Mobile PC Workstation |
Type | Mobile Workstation |
Color | Cherry |
Caster Configuration | 4 |
Material | Steel |
Includes | Base Included |
Caster Type | Locking Wheels |
Edge Type | Contoured |
Description
Empire Mobile PC Workstation offers a compact work area that supports monitor, keyboard and CPU tower. Full-width keyboard tray slides out for use. Store your CPU on perforated-steel lower shelf. Design features seamless, contoured edges and perforated steel uprights for strength and ventilation. PC workstation moves easily on four casters (two locking).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Mini Ladder Tower 73", Black (ML73/MAB)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards 63 pc. LocHook Assortment (LB2-Kit)
- METRO Adjustable Wire Shelf, 24"D x 60"W, Chrome (A2460NC-4)
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, Black, 20 1/2 in L (SSB483BK)
- MAYLINE PC Desk Cart, 5 Casters, 36-1/2"x19-1/4"x31", Anthracite (MLN946ANT)
- MAYLINE Mobile Workstation, 29-3/4"x23-1/2"X29-3/4", Anthracite (MLN945ANT)
- MAYLINE PC Desk Cart, 5 Casters, 36-1/2"x19-1/4"x31", Med. Cherry (MLN946MEC)
- LITTLE GIANT Workbench, Steel, 48" W, 30" D (WW3048-6PHFL)
- JAMCO Tool Repair Cart, 1400 lb., 42 In.L (SR236P500GP)
- STANLEY Black & Decker Workmate® 225 Portable Workbench, Project Center & Vise, 450 Lb. Capacity (WM225)
- EUREKA ERGONOMICS 40" Height Adjustable Mobile Workstation (ERK-SW-40T)
- Mayline Mobile Workbenches & Workstations