Shop All Desk Chairs
Mayline
Mid-Back Chair, Fabric, 18-1/2" Height, Loop Arms, Black
Mfr # TSM2BB
Zoro # G7816203
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Mid-Back Chair
- Arm Style Loop Arms
- Seat Material Fabric
- Seat Color Black
- Seat Height Range 18-1/2"
Product Information
- Brand Mayline
- MFR # TSM2BB
- Zoro # G7816203
- UPC # 760771052775
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 18-1/2" |
Overall Height | 36" |
Details
Office Chair Style | Mid-Back Chair |
Arm Style | Loop Arms |
Seat Material | Fabric |
Seat Color | Black |
Back Material | Fabric |
Back Color | Black |
Backrest | Mesh Back |
Caster Type | Dual Wheel |
Color | Black |
Item | Valore Mid Back Chair,Black,Package Quantity 2 |
Material | Fabric |
Series | Valore |
Frame Material | Steel |
Weight Capacity | 250 lb. |
Assembled/Unassembled | Assembled |
Style | Desk Chair |
Description
Valore Mid Back Chair,Black,Package Quantity 2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 400 lb. Big & Tall Brown LeatherSoft Office Chair (CX-1179H-BR-GG)
- BOBRICK Bobrick Vinyl Shower Curtain 42W x 72H B2042 (B204-2)
- DESIGNS OF DISTINCTION Gallery Rail Rod - Chrome (01HC900436CR1)
- ZORO SELECT Mesh Task Chair, 22 1/2-, Adjustable, Black (452R22)
- MAYLINE Training Chair, Mesh, No Arms, Black, Gray (KTS2)
- MAYLINE Training Chair, Mesh, 18" Height, Flip-Up Arms, Black/Gray (KTX3)
- MAYLINE Training Chair, Mesh, 18" Height, Flip-Up Arms, Black/Gray (KTX3SBBLK)
- MAYLINE Thesis - Static Back, Arms, 2PK (SAFKTS1SGBLK)
- MAYLINE Training Chair, Mesh, 18" Height, Flip-Up Arms, Black, Gray (KTS3)
- MAYLINE Training Chair, Mesh, 18" Height, Flip-Up Arms, Black/Gray (KTX1SBBLK)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7460)
- Mayline Desk Chairs