Shop All Desks
Mayline
Left Curved Desk Return, 24" D, 63" W, 29-1/2" H, Textured Sea Salt Laminate
Mfr # MNRTPLTSS
Zoro # G7814447
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Left Curved Desk Return
- Overall Width 63"
- Overall Depth 24"
- Overall Height 29-1/2"
- Color Textured Sea Salt Laminate
Product Information
Dimensions
Overall Width | 63" |
Overall Depth | 24" |
Overall Height | 29-1/2" |
Width | 63" |
Details
Type | Left Curved Desk Return |
Item | Medina Desk Return/Pedestal,Left,Sea Salt |
Color | Textured Sea Salt Laminate |
Material | MDF (Medium Density Fiberboard) - Platform |
Series | Medina |
Number of Pedestals | 1 |
Frame Material | Silver Legs |
Description
Medina Desk Return/Pedestal,Left,Sea Salt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUUCI 8.5 ft Hexagon Satin Rib Set (K100001-8.5H-SAT)
- COSCO White Folding Chair (14-833-WSP4)
- TRICAM INDUSTRIES 3 Step STL StoolTray (RMS-3T)
- TRUE Cutting Board, Poly, 72" x 8-7/8" x 1/2" (812310)
- MAYLINE Curved Desk, 36" D, 72" W, 29-1/2" H, Gray Steel Laminate (MND72LGS)
- MAYLINE Straight Front Desk, 36" D, 72" W, 42-3/4" H, Gray Steel Laminate (MNDS72LGS)
- MAYLINE Right Curved Desk Return, 24" D, 63" W, 29-1/2" H, Mocha Laminate (MNRTPRLDC)
- MAYLINE Corner Desk, 48" D, 72" W, 29-1/2" H, Mocha, Furniture Grade MDF (Medium Density Fiberboard) (AEC72LLDC)
- MAYLINE Corner Desk, 48" D, 72" W, 29-1/2" H, Gray Steel, Furniture Grade MDF (Medium Density Fiberboard) (AEC72LLGS)
- MAYLINE Adjustable Desk, 20" D, 48" W, 24-1/2" to 50" H, Gray Steel (MNBDGH3LGS)
- WE'RE IT Lift it, 72"x30" Electric Sit Stand Desk, 4 Memory/1 USB LED Control Charcoal Strand Top, Black Base (VL23BLK7230-6307)
- Mayline Desks