Shop All File Cabinets
Mayline
Lateral File, Aberdeen, 36", Gray Steel
Mfr # ACLF36LGS
Zoro # G5464407
product price: $671.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$671.99
Free 30-Day Returns
Key Features
- Color Gray Steel
- File Size Letter/Legal
- Height 27.81"
- Type Hanging File Drawers
- Width 36"
Product Information
- Brand Mayline
- MFR # ACLF36LGS
- Zoro # G5464407
- UPC # 760771463885
- Country of Origin China
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Height | 27.81" |
Width | 36" |
Overall Width | 36" |
Details
Color | Gray Steel |
Type | Hanging File Drawers |
Finish | Gray Steel Laminate |
Item | Lateral File Cabinet |
Description
Lateral File,Aberdeen,36",Gray Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Kidney Activity Table, 48" X 72" X 30.125", Laminate Top, Wood Grain (XU-A4872-KIDNY-OAK-T-A-GG)
- PATIO MASTERRP 10PC Table Top Bumper (SJ0377A)
- GROEN Hot Surface Igniter, 4" L, 120V (143559)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", White (KN609C/10V1H)
- MAYLINE Pedestal BBF, Medina, Freestanding, Mocha (MNBBFLDC)
- MAYLINE 15.24" W Pedestal File Cabinet, Gray Steel (AFF20LGS)
- MAYLINE Corner Support, 15"x15"x20", Gray Steel (MLNMNPOLGS)
- MAYLINE Pedestal, Aberdeen, 26"D, F/F, Mocha (AFF26LDC)
- MAYLINE Freestanding Pedestal BBF, Gray Steel (MNBBFLGS)
- MAYLINE 36" W Lateral File Cabinet, Gray Steel (MVLFLGS)
- HON 36" W 3 Drawer File Cabinet, Black, A4/Legal/Letter (H683.L.P)
- Mayline File Cabinets