Shop All File Cabinets
Mayline
Credenza Pdstl PBBF, Aberdeen, 26", Gry Stl
Mfr # APBBF26LGS
Zoro # G5464352
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray Steel
- Height 27.81"
- Width 15.24"
- Finish Gray Steel Laminate
- Overall Width 15.24"
Product Information
- Brand Mayline
- MFR # APBBF26LGS
- Zoro # G5464352
- UPC # 760771463960
- Country of Origin China
- Category File Cabinets
Dimensions
Height | 27.81" |
Width | 15.24" |
Overall Width | 15.24" |
Details
Color | Gray Steel |
Finish | Gray Steel Laminate |
Item | Credezna Pedestal |
Description
Credenza Pdstl PBBF,Aberdeen,26",Gry Stl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Straight Chair Leg in Mahogany (6199MH)
- MONARCH SPECIALTIES Accent Table - 24"H / Dark Taupe (I 2476)
- COMFORTCORRECT Pink Flutter Butterflies Peel and Stick Wall Decals (CO121044)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (NG-C01-COFFEE-GV-GG)
- MAYLINE Lateral File, Aberdeen, 36", Gray Steel (ACLF36LGS)
- MAYLINE Pedestal, Aberdeen, 26"D, F/F, Mocha (AFF26LDC)
- MAYLINE Freestanding Lateral File, 36", Gray Stl (AFLF36LGS)
- MAYLINE Pedestal BBF, Medina, Freestanding, Mocha (MNBBFLDC)
- MAYLINE Freestanding Pedestal BBF, Gray Steel (MNBBFLGS)
- MAYLINE 15.24" W Pedestal File Cabinet, Gray Steel (AFF20LGS)
- GLOBAL EQUIPMENT Interion 36" Overhead Cabinet In Black (773230CAB)
- Mayline File Cabinets