Shop All File Cabinets
Mayline
36" W Lateral File Cabinet, Sea Salt
Mfr # MVLFTSS
Zoro # G5467152
product price: $636.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$636.99
Free 30-Day Returns
Key Features
- Color Sea Salt
- Height 29-1/2"
- Width 36"
- Finish Textured Sea Salt
- Overall Width 36"
Product Information
- Brand Mayline
- MFR # MVLFTSS
- Zoro # G5467152
- UPC # 760771493387
- Country of Origin China
- Category File Cabinets
Dimensions
Height | 29-1/2" |
Width | 36" |
Overall Width | 36" |
Details
Color | Sea Salt |
Finish | Textured Sea Salt |
Item | Lateral File Cabinet |
Description
Lateral File,Medina Locking ,Sea Salt
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Array 120" Conference Table with Power Data Grommet- Cherry/ Black (ACT12048CHBK)
- TRADEMARK FINE ART John Miller 'Bashful Blue Florals Iv' Canvas Art, 14x19 (WAG03963-C1419GG)
- GUIDECRAFT IO Blocks STEM Table (G9642)
- DURHAM MFG Magazine Display 44 Compartments, 14-1/8"W x 14-1/8"D Black (410-08)
- MAYLINE 36" W Lateral File Cabinet, Gray Steel (MVLFLGS)
- MAYLINE Pedestal, Aberdeen, 26"D, F/F, Mocha (AFF26LDC)
- MAYLINE Freestanding Pedestal BBF, Gray Steel (MNBBFLGS)
- MAYLINE Corner Support, 15"x15"x20", Gray Steel (MLNMNPOLGS)
- MAYLINE Lateral File, Aberdeen, 36", Gray Steel (ACLF36LGS)
- MAYLINE 15.24" W Pedestal File Cabinet, Gray Steel (AFF20LGS)
- UNION & SCALE 15-1/2 in W 2 Drawer File Cabinets, White/Espresso (UN56968)
- Mayline File Cabinets