Shop All File Cabinets
Mayline
36" W Lateral File Cabinet, Mocha
Mfr # MVLFLDC
Zoro # G5467161
product price: $639.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$639.99
Free 30-Day Returns
Key Features
- Color Mocha
- Height 29-1/2"
- Width 36"
- Finish Mocha Laminate
- Overall Width 36"
Product Information
- Brand Mayline
- MFR # MVLFLDC
- Zoro # G5467161
- UPC # 760771390822
- Country of Origin China
- Category File Cabinets
Dimensions
Height | 29-1/2" |
Width | 36" |
Overall Width | 36" |
Details
Color | Mocha |
Finish | Mocha Laminate |
Item | Lateral File Cabinet |
Description
Lateral File,Medina Locking,Mocha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Leather Task Chair, 17-1/2" to 22-1/2", Loop Arms, Black (BT-688-BK-GG)
- VOLLRATH Rubber Washer Bumper 3/8in. (VOL2241001)
- MITYLITE Plastic Folding Table, Gray, 24 x 60 In. (RT2460GRB22)
- INTERNATIONAL CONCEPTS 36W, 36L, 36H, Black (K46-3636-36S)
- MAYLINE Lateral File, Aberdeen, 36", Gray Steel (ACLF36LGS)
- MAYLINE Pedestal, Aberdeen, 26"D, F/F, Mocha (AFF26LDC)
- MAYLINE 36" W Lateral File Cabinet, Gray Steel (MVLFLGS)
- MAYLINE Freestanding Lateral File, 36", Gray Stl (AFLF36LGS)
- MAYLINE Freestanding Pedestal BBF, Gray Steel (MNBBFLGS)
- MAYLINE Pedestal BBF, Medina, Freestanding, Mocha (MNBBFLDC)
- HON 15 in W 3 Drawer File Cabinets, Black, Letter (H33720R.L.P)
- Mayline File Cabinets