Shop All File Cabinets
Mayline
36" W Lateral File Cabinet, Gray Steel
Mfr # MVLFLGS
Zoro # G5467189
product price: $665.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$665.99
Free 30-Day Returns
Key Features
- Color Gray Steel
- Height 29-1/2"
- Width 36"
- Finish Gray Steel Laminate
- Overall Width 36"
Product Information
- Brand Mayline
- MFR # MVLFLGS
- Zoro # G5467189
- UPC # 760771390846
- Country of Origin China
- Category File Cabinets
Dimensions
Height | 29-1/2" |
Width | 36" |
Overall Width | 36" |
Details
Color | Gray Steel |
Finish | Gray Steel Laminate |
Item | Lateral File Cabinet |
Description
Lateral File,Medina Locking,Gray Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EYECATCHER 23 x 72 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, White (EY2512122)
- FLASH FURNITURE Plastic Stack Chair, Orange (RUT-288-ORANGE-GG)
- DOORTEX ECOTEX Doortex Ecotex ECO114851EP Enhanced Polymer Rectangular Chair Mat For Standard Pile Carpets 0.38 In.; Clear 48 X 51 In. (ECO114851EP)
- FIREKING 12-3/16" W 4 Drawer Vertical File, Parchment (4R1822-CPA)
- MAYLINE 15.24" W Pedestal File Cabinet, Gray Steel (AFF20LGS)
- MAYLINE Pedestal BBF, Medina, Freestanding, Mocha (MNBBFLDC)
- MAYLINE Pedestal, Aberdeen, 26"D, F/F, Mocha (AFF26LDC)
- MAYLINE Freestanding Pedestal BBF, Gray Steel (MNBBFLGS)
- MAYLINE Lateral File, Aberdeen, 36", Gray Steel (ACLF36LGS)
- MAYLINE Freestanding Lateral File, 36", Gray Stl (AFLF36LGS)
- HIRSH 36 in W Commercial Lateral, Screamin' Green (24253)
- Mayline File Cabinets