Shop All File Cabinets
Mayline
15.24" W Pedestal File Cabinet, Gray Steel
Mfr # AFF20LGS
Zoro # G5464337
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray Steel
- Height 27.81"
- Width 15.24"
- Finish Gray Steel Laminate
- Overall Width 15.24"
Product Information
- Brand Mayline
- MFR # AFF20LGS
- Zoro # G5464337
- UPC # 760771463915
- Country of Origin China
- Category File Cabinets
Dimensions
Height | 27.81" |
Width | 15.24" |
Overall Width | 15.24" |
Details
Color | Gray Steel |
Finish | Gray Steel Laminate |
Item | Pedestal File Cabinet |
Description
Pedestal F/F,Aberdeen,20"D,Gray Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN MIGUEL Olives Oil and Vinegar Bottle (520310)
- QUARTET Cubicle Partition Hangers, 1 1/2" - 2 1/2" Panels, Black, PK2 PK (MCH10)
- VINTIQUEWISE Oval Willow Basket with Double Drop Down Handles Red White Plaid Lining (QI003055R)
- BLUM 1in White Drawer Side Spacer for Tandem/Tandembox Series (T59.3570)
- MAYLINE 36" W Lateral File Cabinet, Gray Steel (MVLFLGS)
- MAYLINE Pedestal, Aberdeen, 26"D, F/F, Mocha (AFF26LDC)
- MAYLINE Corner Support, 15"x15"x20", Gray Steel (MLNMNPOLGS)
- MAYLINE Pedestal BBF, Medina, Freestanding, Mocha (MNBBFLDC)
- MAYLINE Lateral File, Aberdeen, 36", Gray Steel (ACLF36LGS)
- MAYLINE Freestanding Lateral File, 36", Gray Stl (AFLF36LGS)
- HON 15 in W 3 Drawer File Cabinets, Slate Teak (HONPLPMBBFLS1)
- Mayline File Cabinets