Shop All File Cabinets
Mayline
15.24" W Credezna Pedestal, Mocha
Mfr # APBBF26LDC
Zoro # G5464370
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mocha
- Height 27.81"
- Type P/B/B/F Pedestal
- Width 15.24"
- Finish Mocha Laminate
Product Information
- Brand Mayline
- MFR # APBBF26LDC
- Zoro # G5464370
- UPC # 760771874537
- Country of Origin China
- Category File Cabinets
Dimensions
Height | 27.81" |
Width | 15.24" |
Overall Width | 15.24" |
Details
Color | Mocha |
Type | P/B/B/F Pedestal |
Finish | Mocha Laminate |
Item | Credezna Pedestal |
Description
Credenza Pdstl PBBF,Aberdeen,26",Mocha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIVE MEDICAL Footstool w/ Non Skid Rubber Platform (13030-1sv)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Canter Grey Seat (82025PW007)
- FLASH FURNITURE Contemporary Chair, Fabric, 18" Height, Fixed Arms, Black Fabric (XU-DG-60443-670-2-BK-GG)
- BESTAR Bestar Universel 36W Bookcase in chocolate (44700-69)
- MAYLINE Freestanding Lateral File, 36", Gray Stl (AFLF36LGS)
- MAYLINE Corner Support, 15"x15"x20", Gray Steel (MLNMNPOLGS)
- MAYLINE Lateral File, Aberdeen, 36", Gray Steel (ACLF36LGS)
- MAYLINE 15.24" W Pedestal File Cabinet, Gray Steel (AFF20LGS)
- MAYLINE Pedestal, Aberdeen, 26"D, F/F, Mocha (AFF26LDC)
- MAYLINE 36" W Lateral File Cabinet, Gray Steel (MVLFLGS)
- HIRSH 15" W 2 Drawer Desk Pedestal, Black (19308)
- Mayline File Cabinets